Shop All Cable Ties
Midwest Fastener
8" Black Nylon Plastic Cable Ties 100PK
Mfr # 08060
Zoro # G302518538
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 45 lb Tensile
- Length 1 8"
- Type Cable Tie
Product Information
- Brand Midwest Fastener
- MFR # 08060
- Zoro # G302518538
- UPC # 738287080605
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 8" |
Details
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- RACO EMT Set Screw Connector, Steel (2160)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- AMERICAN WIRE TIE Wire Ties PK, 7" 16 GA B/A , IMPORT (16BA7-ASSYIMPNY)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 7" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6007-NT-1000)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- Midwest Fastener Cable Ties