12-10 Gauge Uninsulated Male Disconnects 20PK

  • Mfr # 70125

  • Zoro # G202505379


product price:  $5.85
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.70

Key Features

Style
Uninsulated
Wire Size
12-10 Gauge
Material
Metal
Type
Wire Connector
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70125
Zoro #
G202505379
UPC #
738287701258
Country of Origin
China

Dimensions

Wire Size
12-10 Gauge

Details

Style
Uninsulated
Material
Metal
Type
Wire Connector
Gender
Male

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.