
1/4" x 0.032" x 2" 18-8 Stainless Steel Extension Springs 3PK
Mfr # 38806
Zoro # G202516658
product price:Â $10.99
/pk 3, $3.66/eaKey Features
Type
Extension Spring
Material
Stainless Steel
Diameter 2
.032"
Diameter 1
1/4"
Length 1
2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38806
Zoro #
G202516658
UPC #
738287388060
Country of Origin
United States
Dimensions
Diameter 2
.032"
Diameter 1
1/4"
Length 1
2"
Details
Type
Extension Spring
Material
Stainless Steel
Hardness
18-8
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.