
16-14 Gauge Uninsulated Male Disconnects 20PK
Mfr # 70123
Zoro # G402505353
product price:Â $5.65
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.30
Key Features
Style
Uninsulated
Wire Size
16-14 Gauge
Material
Metal
Type
Wire Connector
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70123
Zoro #
G402505353
UPC #
738287701234
Country of Origin
China
Dimensions
Wire Size
16-14 Gauge
Details
Style
Uninsulated
Material
Metal
Type
Wire Connector
Gender
Male
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.