22-18 Gauge Uninsulated Male Disconnects 20PK

  • Mfr # 70121

  • Zoro # G302505354


product price:  $4.95
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.90

Key Features

Style
Uninsulated
Wire Size
22-18 Gauge
Material
Metal
Type
Wire Connector
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70121
Zoro #
G302505354
UPC #
738287701210
Country of Origin
China

Dimensions

Wire Size
22-18 Gauge

Details

Style
Uninsulated
Material
Metal
Type
Wire Connector
Gender
Male

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.