Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK
Mfr # 79208
Zoro # G802507643
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 1 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 79208
- Zoro # G802507643
- UPC # 738287792089
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.75mm, 16mm L, PK50 (M51260.120.0016)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-2-1/2)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72262)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74212)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (75226)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72325)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.080.0080)
- Midwest Fastener Socket Head Cap Screws