Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 3 PK
Mfr # 79212
Zoro # G902507697
original price:
$8.19
4% off
new price: $7.79
/pk 3, $2.60/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 2 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 79212
- Zoro # G902507697
- UPC # 738287792126
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 10 PK (M01210.160.0160)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0062)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.3600)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (79204)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (67516)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 12 PK (76027)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (388624-100)
- Midwest Fastener Socket Head Cap Screws