5/16" x .042" x 1-1/2" Steel Extension Springs 1 12PK

  • Mfr # 18602

  • Zoro # G202515415


product price:  $17.19
/pk 12, $1.43/ea

Key Features

Type
Extension Spring
Material
Spring Steel
Diameter 2
.042"
Diameter 1
5/16"
Length 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18602
Zoro #
G202515415
UPC #
738287186024
Country of Origin
United States

Dimensions

Diameter 2
.042"
Diameter 1
5/16"
Length 1
1-1/2"
Nominal Size
SRM91
Wire Diameter
.042 WG

Details

Type
Extension Spring
Material
Spring Steel

Description

Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.