
Acorn Nut, 1/4"-20, Brass, Nickel Plated, 14 PK
Mfr # 61077
Zoro # G302520746
product price: $12.79
/pk 14, $0.91/eaKey Features
Material
Brass
Finish
Nickel Plated
System of Measurement
Inch
Hex Width
4/9 in
Thickness
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61077
Zoro #
G302520746
UPC #
738287610772
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Hex Width
4/9 in
Thickness
3/8"
Details
Item
Acorn Nut
Material
Brass
Finish
Nickel Plated
System of Measurement
Inch
Driver Type
7/16" Wrench
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.