Shop MIDWEST FASTENER
See all product information
Create Account
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 25 PK
- Mfr # 30626
- Zoro # G202524448
product price:Â
$
4.19
/pk of 25, $0.17/ea
Sold in multiples of 3Â pks for
$12.57
Key Features
Flat Head
Phillips Drive
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Type
All Purpose Screw
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30626
- Zoro #
- G202524448
- UPC #
- 738287306262
- Country of Origin
- Unknown
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Item
- Drywall Screw
- System of Measurement
- Inch
- Type
- All Purpose Screw
- Thread Type
- Coarse
- Head Style
- Bugle (Phillips)
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
- Length 1
- 2-1/2"
- Diameter
- #8
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.