18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M10X90
  • Zoro # G923941258
product price: 
$
18.79
/ea

Key Features

Overall Length
103 mm
Rockwell Hardness
B83
Material
Stainless Steel
Thread Size
M8x1.25
Head Height
7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X90
Zoro #
G923941258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
103 mm
Thread Size
M8x1.25
Head Height
7 mm
Shoulder Diameter
10 mm
Head Diameter
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
13 mm
Shoulder Length
90 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Length
103 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Material
Stainless Steel
Material Quality Standards
ASTM A582
Dimensional Standards
ISO 7379-1983
System of Measurement
Metric
Head Type
Knurled
Head Texture
Knurled
Precision Screw
Yes
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
45,000 psi
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews