
Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 20 PK
Mfr # 52307
Zoro # G702517469
product price:Â $21.75
/pk 20, $1.09/eaKey Features
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
20 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52307
Zoro #
G702517469
UPC #
738287523072
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Shank Length
20 in
Overall Length
4 in
Eye Outside Diameter
9/16 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Type
Screw Eye Bolt
Eyebolt Type
Screw Eye Bolt
Style
With Nut
dia3
1"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.