Fender Washer, , 18-8 Stainless Steel Polished Finish, 8 PK

  • Mfr # 33474

  • Zoro # G202516801


product price:  $19.59
/pk 8, $2.45/ea

Key Features

Material
18-8 Stainless Steel
Finish
Polished
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33474
Zoro #
G202516801
UPC #
738287334746
Country of Origin
China

Dimensions

Outside Diameter
7/8 in
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
Nominal Size
1/4"

Details

Item
Fender Washer
Material
18-8 Stainless Steel
Finish
Polished
System of Measurement
Inch
Hardness
18-8

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.