
Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel 20 PK
Mfr # 38905
Zoro # G802517826
product price: $4.15
/pk 20, $0.21/eaSold in multiples of 3 for $12.45
Key Features
Material
18-8 Stainless Steel
Outside Diameter
9/16 in
Minimum Thickness
5/8 in
System of Measurement
Inch
Inside Diameter
21/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38905
Zoro #
G802517826
UPC #
738287389050
Country of Origin
China
Dimensions
For Screw Size
5/16"
Outside Diameter
9/16 in
Minimum Thickness
5/8 in
Inside Diameter
21/64 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.