Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 12 PK
- Mfr # 63086
- Zoro # G002523375
product price:Â
$
9.45
/pk of 12, $0.79/ea
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
9/16"
Outside Diameter
1 3/16 in
Minimum Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63086
- Zoro #
- G002523375
- UPC #
- 738287630862
- Country of Origin
- China
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thread Type
- SAE
- Material Grade/Class
- Grade 8
Dimensions
- For Screw Size
- 9/16"
- Outside Diameter
- 1 3/16 in
- Minimum Thickness
- 3/32 in
- Inside Diameter
- 19/32 in
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.