
Flattened Head Cap Nut, 7/16"-14, Steel, Chrome Plated, 10 PK
Mfr # 30165
Zoro # G102517304
product price: $29.89
/pk 10, $2.99/eaKey Features
Material
Steel
Profile
Flattened Head
Finish
Chrome Plated
System of Measurement
Inch
Thickness
11/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30165
Zoro #
G102517304
UPC #
738287301656
Country of Origin
China
Dimensions
Thread Size
7/16"-14
Thickness
11/16"
Details
Item
Cap Nut
Material
Steel
Profile
Flattened Head
Finish
Chrome Plated
System of Measurement
Inch
Head Style
Flat (5/8" Wrench)
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.