
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK
Mfr # 00790
Zoro # G802518762
product price:Â $47.35
/pk 5, $9.47/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
2-3/4 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00790
Zoro #
G802518762
UPC #
738287007909
Country of Origin
China
Dimensions
Thread Size
1"-8
Fastener Length
2-3/4 in
Thread Length
2-1/2"
Diameter 1
1"
Diameter 2
1-45/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.