Shop MIDWEST FASTENER
See all product information
Create Account
Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 25 PK
- Mfr # 50342
- Zoro # G502516976
product price:Â
$
45.85
/pk of 25, $1.83/ea
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Head Style
Flange Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50342
- Zoro #
- G502516976
- UPC #
- 738287503425
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Hardness
- Grade 8
- Type
- Flange Bolt
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/2 in
- Length 1
- 2-1/2"
- Thread Length
- 1" to 2"
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.