Shop All Staples
Midwest Fastener
Hog Ring Staples, Stainless Steel, 100 PK
Mfr # 50114
Zoro # G702528540
product price: $28.55
/pk 100, $0.29/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Diameter 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 50114
- Zoro # G702528540
- UPC # 738287501148
- Country of Origin Unknown
- Category Staples
Dimensions
Diameter | 5/8" |
Details
Description
Product details about the MIDWEST FASTENER - 50114 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50114 Hog Ring Staples are designed with a diameter of 5/8". This specific sizing attribute makes them suitable for various applications that require this particular measurement. Their size allows for adequate fastening in numerous construction and repair tasks, providing versatility to the user.
These hog ring staples are constructed from stainless steel, a material known for its durability and resistance to corrosion. The plain finish on these staples adds an additional layer of protection against wear and tear, further enhancing their longevity. These features make the product built to withstand demanding conditions while maintaining its functionality over time.
Please note that package quantity may vary depending on your purchase options. As these hog ring staples are made from stainless steel, they're compatible with most tools designed for such materials. Always check tool specifications before use to ensure compatibility. With their robust design and versatile application possibilities, the MIDWEST FASTENER - 50114 Hog Ring Staples can be a valuable addition to any small business's supply inventory.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MIDWEST FASTENER - 50114 Hog Ring Staples are designed with a diameter of 5/8". This specific sizing attribute makes them suitable for various applications that require this particular measurement. Their size allows for adequate fastening in numerous construction and repair tasks, providing versatility to the user.
These hog ring staples are constructed from stainless steel, a material known for its durability and resistance to corrosion. The plain finish on these staples adds an additional layer of protection against wear and tear, further enhancing their longevity. These features make the product built to withstand demanding conditions while maintaining its functionality over time.
Please note that package quantity may vary depending on your purchase options. As these hog ring staples are made from stainless steel, they're compatible with most tools designed for such materials. Always check tool specifications before use to ensure compatibility. With their robust design and versatile application possibilities, the MIDWEST FASTENER - 50114 Hog Ring Staples can be a valuable addition to any small business's supply inventory.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/4"-10, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-JJ-864-D7-)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXS-2302)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51546)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.101.0600)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50119)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50120)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Steel, 100 PK (50115)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (11107SHPT)
- Midwest Fastener