Internal Tooth Lock Washer, For Screw Size #6 Steel, Chrome Plated Finish, 10 PK

  • Mfr # 74381

  • Zoro # G602526547


product price:  $8.89
/pk 10, $0.89/ea

Key Features

Material
Steel
Finish
Chrome Plated
Outside Diameter
19/64 in
Maximum Thickness
1/32 in
Inside Diameter
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74381
Zoro #
G602526547
UPC #
738287743814
Country of Origin
China

Dimensions

For Screw Size
#6
Outside Diameter
19/64 in
Maximum Thickness
1/32 in
Inside Diameter
9/64 in

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Material Grade/Class
C40
Application
Smaller head screws

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products