M10-1.50 Flange Bolt, Zinc Plated Steel, 114 mm L, 4 PK

  • Mfr # 73125

  • Zoro # G702506838


product price:  $25.89
/pk 4, $6.47/ea

Key Features

System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73125
Zoro #
G702506838
UPC #
738287731255
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Fastener Length
114 mm
Length 1
114mm

Details

System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Starter Bolt

Description

Used for installing starter motors in confined spaces.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.