Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 2000 PK

  • Mfr # 07866

  • Zoro # G202517143


product price:  $300.66
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Truss
Head Style
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07866
Zoro #
G202517143
UPC #
738287078664
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Diameter
1/4"
Length 1
1"
Drill Size
1/4"

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Truss
Head Style
Truss
Style
Nail Drive
Type
Drive Anchor

Description

Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.