Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 10 mm Overall Lg, 5.3 mm Inside Dia
Mfr # 72885
Zoro # G002507177
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Outside Diameter 10mm
- Type Spacer
- Diameter 2 10mm
Product Information
- Brand Midwest Fastener
- MFR # 72885
- Zoro # G002507177
- UPC # 738287728859
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 10 mm |
Inside Diameter | 5.3 mm |
Outside Diameter | 10mm |
Diameter 2 | 10mm |
Diameter 1 | 5.3mm |
Length 1 | 10mm |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0612P-EA-100)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-625)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 CS ZC (CP-375-3000)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (41F0408-EA-100)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia (72886)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- Midwest Fastener Round Spacers