Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia
Mfr # 31948
Zoro # G302507136
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Inside Diameter 5/8 in
- Outside Diameter 7/8"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 31948
- Zoro # G302507136
- UPC # 738287319484
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8" |
Diameter 1 | 5/8" |
Diameter 2 | 7/8" |
Length 1 | 1" |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3/4in, Pln, PK50 (U39100.025.0075)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- MIDWEST FASTENER 5/16"-24 x 7/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931525)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia (34083)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia (65808)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2843-10)
- Midwest Fastener Round Spacers