Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1/2 in Overall Lg, 3/8 in Inside Dia
Mfr # 65822
Zoro # G902507000
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/2 in
- Material Nylon
- Inside Diameter 3/8 in
- Outside Diameter 0.562"
Product Information
- Brand Midwest Fastener
- MFR # 65822
- Zoro # G902507000
- UPC # 738287658224
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 0.562" |
Diameter 1 | 3/8" |
Diameter 2 | .562" |
Length 1 | 1/2" |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK (M04100.120.0065)
- ROCK-ON Wood Screw, #9, Torx Drive, 750 PK (23306)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (LWHIS0620USA-025BX)
- SET SCREW & MANUFACTURING 5/8-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H62180375CPX-100)
- MIDWEST FASTENER Round Spacer, Nylon, 27/64 in Overall Lg, 0.325 in Inside Dia (65807)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia (34083)
- FASCOMP Spacer, 1/4 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1126-6-SS)
- Midwest Fastener Round Spacers