Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1 in Overall Lg, 3/4 in Inside Dia
Mfr # 31952
Zoro # G302507020
product price: $13.15
/pk 3, $4.38/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Inside Diameter 3/4 in
- Outside Diameter 1"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 31952
- Zoro # G302507020
- UPC # 738287319521
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1" |
Diameter 2 | 1" |
Diameter 1 | 3/4" |
Length 1 | 1" |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 25 PK (M11590.200.0001)
- PRIMELINE TOOLS Concrete Screw, #8 Dia., Zinc Plated, 50 PK (MP10711)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 5.3 mm Inside Dia (72885)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- Midwest Fastener Round Spacers