
Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 10 PK
Mfr # 34666
Zoro # G702505909
product price: $9.85
/pk 10, $0.99/eaKey Features
Material
Copper
Finish
Copper
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
13 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34666
Zoro #
G702505909
UPC #
738287346664
Country of Origin
Unknown
Dimensions
Fits Bolt Sizes
M12
Outside Dia.
16 mm
Thickness
1.5 mm
Inside Dia.
13 mm
Details
Item
Sealing Washer
Material
Copper
Finish
Copper
Seal Material
Copper
System of Measurement
Metric
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.