Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Stainless Steel Hex Head Hex Drive, 10 PK
Mfr # 79086
Zoro # G202511820
original price:
$4.69
4% off
new price: $4.49
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Thickness 1/8"
Product Information
- Brand Midwest Fastener
- MFR # 79086
- Zoro # G202511820
- UPC # 738287790863
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Diameter 2 | 11/32" |
Details
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 15 PK (U22085.100.1100)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (07852)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- PWR DRIVE 3/8-inch x 5 1/8-inch LVL Torx Star Drive LVL Beams Screws, 10PK (FTC17O38518MR)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53825)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 15 PK (30272)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50908)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09134)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK (08825)
- Midwest Fastener Self-Drilling Screws