Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive
Mfr # 02927
Zoro # G206870909
product price:Â $16.99
/eaKey Features
Hex Head
System of Measurement
Inch
Drive
Combination Hex/Slotted
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02927
Zoro #
G206870909
UPC #
738287029277
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Combination Hex/Slotted
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.