Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 5 mm 18-8 Stainless Steel, Plain Finish, 50 PK

  • Mfr # 69592

  • Zoro # G202526305


product price: $11.89
/pk 50, $0.24/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5 mm
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69592
Zoro #
G202526305
UPC #
738287695922
Country of Origin
China

Dimensions

For Screw Size
5 mm
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Inside Diameter
5 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 127
System of Measurement
Metric
Material Grade/Class
A2
Application
Nuts and Bolts
Style
Medium Split
Specifications
DIN 127

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.