
Thumb Screw, #8-32 Thread Size, Antique Brass Steel, 1/2 in Lg, 20 PK
Mfr # 64663
Zoro # G702527710
product price:Â $8.85
/pk 20, $0.44/eaKey Features
Thread Size
#8-32
Fastener Length
1/2 in
Material
Steel
Finish
Antique Brass
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64663
Zoro #
G702527710
UPC #
738287646634
Country of Origin
China
Dimensions
Thread Size
#8-32
Fastener Length
1/2 in
Length 1
1/2"
Diameter
#8
Details
Material
Steel
Finish
Antique Brass
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled
Description
A knurled screw is designed to be tightened by hand without the use of a tool.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.