Shop MIDWEST FASTENER

Wood Screw, #10, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK

  • Mfr # 61301

  • Zoro # G102505127


product price:  $4.75
/pk 40, $0.12/ea
Sold in multiples of 2 for $9.50

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Type
Wood Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61301
Zoro #
G102505127
UPC #
738287613018
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Thread Length
Partial
Diameter
#10
Length 1
3/4"
Drill Size
3/32" Hole

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.