Wood Screw, 3/4 in, 14 in, Galvanized Steel 15 PK

  • Mfr # 51981

  • Zoro # G502506182


product price: $170.99
/pk 15, $11.40/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
3/4 in
Fastener Length
14 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51981
Zoro #
G502506182
UPC #
738287519815
Country of Origin
China

Dimensions

Screw Size
3/4 in
Fastener Length
14 in
Length 1
14"
Diameter
3/4"
Square-Depth
5/32"

Details

System of Measurement
Inch
Material
Steel
Finish
Galvanized
Item
Wood Screw
Type
Timber Screw

Description

Timber screws are used to hold landscaping timber together, or for log home or pole barn construction. They can be installed with a cordless drill and unlike nails can be removed when needed.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products