
Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive
Mfr # 2556
Zoro # G207373126
product price:Â $11.59
/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2556
Zoro #
G207373126
UPC #
738287025569
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, 1 in L, Head Type Flat, Drive Type Phillips, Drive Size 2, Point Type Sharp, Steel, Zinc, Applicable Materials Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.