Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK

  • Mfr # 35985

  • Zoro # G902504993


product price:  $11.99
/pk 35, $0.34/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Nickel
Thread Style
Fully Threaded
Type
Wood Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35985
Zoro #
G902504993
UPC #
738287359855
Country of Origin
China

Dimensions

Screw Size
M6.3
Fastener Length
13 mm
Thread Length
Full
Diameter 1
6.3mm
Length 1
13mm
Diameter 2
7.3mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Nickel
Thread Style
Fully Threaded
Item
Wood Screw
Type
Wood Screw
Style
Euro Screw

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.