Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge and Switch

  • Mfr # 120AC-00-O-AA-100P

  • Zoro # G202016264


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120AC-00-O-AA-100P
Zoro #
G202016264
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Case Diameter
4 1/2 in
For Panel Cut-Out Size
5.3 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.63 in
For Panel Cutout Diameter
5.3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Refrigeration, Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 110 psid
Sensor Type
Piston
Gauge Case Material
Plastic
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Standards
CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Seal Material
Buna-N
Gauge Accuracy
+/-3-2-3%
Relay Type
SPDT
Dial Face Material
Aluminum
Power Source
125V AC/DC
Number of Switches
1
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Details
+/-3.00/2.00/3.00% Full Scale Ascending ASME B40.1 Grade B
IP/NEMA Rating
IP65, NEMA 4X
Includes Calibration Certificate
No
Maximum Working Static Pressure
6,000 psi
Burst Pressure
6,000 psi
Case Shape
Round
Removable Bezel
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Lens Material
Shatter Resistant Acrylic
O-Ring Material
Buna-N
Adjustable Set Points
Yes
Repeatability
1%
Switch Electrical Requirements
0.25A @ 125V AC/DC
Pressure Gauge Type
Differential Pressure Gauge with Switch
Switch Contact Type
SPDT
Movement Material
Stainless Steel
Over-Pressure Limit
Over-Range Protection to Maximum Pressure
Panel Mount Characteristics
5.30 in Dia Panel Cutout and 0.19 in Holes 5.63 in Dia Bolt Circle
Dial Color
White
Sensor Material
Buna-N
Includes Mounting Hardware
No
Compatible Process Media
Pressure Drop
Blowout Safety Back
No
Case Construction
Hermetically Sealed
Accuracy Grade
ASME B40.1 Grade B
Non-Sparking
No
Includes Vent Plug
No
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Pressure Measurement - Maximum
110 psid
Operating Temperature - Maximum
200 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Working Static Pressure - Maximum
6,000 psi
Switch Contact Form
SPDT

Description

Differential Pressure Gauge and Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.