Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Gauge and Switch

  • Mfr # 120SA-00-O-AA-25P

  • Zoro # G502016094


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SA-00-O-AA-25P
Zoro #
G502016094
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2 1/2 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
3 in
Bolt Circle Diameter
3.5 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Refrigeration, Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Valves
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 110 psid
Sensor Type
Piston
Gauge Case Material
Plastic
Socket Material
316 SS body
Case Material
Plastic
Relay Type
SPDT
Standards
CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Gauge Accuracy
+/-3-2-3%
Seal Material
Buna-N
Pressure Gauge Type
Differential Pressure Gauge with Switch
Accuracy Details
+/-3.00/2.00/3.00% Full Scale Ascending ASME B40.1 Grade B
Lens Material
Shatter Resistant Acrylic
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
IP/NEMA Rating
IP65, NEMA 4X
Panel-Mountable
Yes
Dial Color
White
Hazardous Location Rating
Not Rated
Repeatability
1%
Dial Face Material
316 Stainless Steel
Includes Calibration Certificate
No
Maximum Working Static Pressure
6,000 psi
Case Shape
Round
Burst Pressure
6,000 psi
Includes Mounting Hardware
No
Includes Vent Plug
No
Switch Electrical Requirements
0.25A @ 125V AC/DC
Accuracy Grade
ASME B40.1 Grade B
Compatible Process Media
Pressure Drop
Switch Contact Type
SPDT
Removable Bezel
No
Adjustable Set Points
Yes
O-Ring Material
Buna-N
Process Temperature Range
-40 Degrees to 200 Degrees F
Blowout Safety Back
No
Case Construction
Hermetically Sealed
Power Source
125V AC/DC
Over-Pressure Limit
Over-Range Protection to Maximum Pressure
Panel Mount Characteristics
3 in Dia Panel Cutout and 0.19 in Holes 3 1/2 in Dia Bolt Circle
Sensor Material
Buna-N
Movement Material
Stainless Steel
Number of Switches
1
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
110 psid
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Switch Contact Form
SPDT
Working Static Pressure - Maximum
6,000 psi

Description

Differential Pressure Gauge and Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.