Differential Pressure Gauge and Switch
Mfr # 120SA-00-O-AA-50P
Zoro # G102016081
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120SA-00-O-AA-50P
Zoro #
G102016081
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
3 in
Case Diameter
2 1/2 in
Bolt Circle Diameter
3.5 in
For Panel Cutout Diameter
3 in
Description
Differential Pressure Gauge and Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.