Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 10 In H2O

  • Mfr # 130-0111

  • Zoro # G5421114


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
130
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130-0111
Zoro #
G5421114
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Case Depth
1.17 in
Case Diameter
6 3/16 in
Bolt Circle Diameter
5.63 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
130
Process Connection Gender
Female
Application
Highly Corrosive, Filtration Monitoring, Flow Measurement, Selective Catalytic Reduction (SCR), Vacuum Applications, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Glass Reinforced Plastic
Pressure Range
0 to 10 in wc
Sensor Type
Diaphragm
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Wetted Parts
Neoprene
Gauge Primary Range Smallest Graduation
0.2
Includes
Instructions
Scale Type
Ammonia Pressure
Basic Gauge Case Material
Plastic
Differential Pressure Range Units
in wc
Body Material
Glass Reinforced Plastic
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range
0 to 10 in wc
Dial Material
Plastic
Gauge Connection Location
Back
Differential Gauge Connection Type
FNPT
Diaphragm Material
Neoprene
Seal Material
Neoprene
Standards
ASME, CSA, EN, NACE, NEMA, SEA, UL
Rated Total Pressure
300 psi
Differential Pressure Range Value
0 to 10
Socket Material
Steel
Case Material
Plastic
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Accuracy Grade
ASME B40.1 Grade B
Lens Material
Acrylic
Repeatability
+/-1%
Blowout Safety Back
No
Non-Sparking
No
Case Shape
Round
Sensor Material
Neoprene
Includes Mounting Hardware
No
Pressure Gauge Type
Differential Pressure Gauge
Case Construction
Hermetically Sealed
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Maximum Working Static Pressure
500 psig
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Gauge Case Material
Plastic
Removable Bezel
No
Primary Scale Minor Graduations
0.2
Movement Type
Rotary
Dial Color
White
Adjustable Set Points
Yes
Process Media Temperature - Maximum
200 Degrees F
Number of Switches
0
Pressure Measurement - Maximum
10 in wc
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
0.2
Pressure Measurement - Minimum
0 in wc
Working Static Pressure - Maximum
500 psig
Product Type
Convoluted Diaphragm type Differential Pressure Gauge. Common application SCR, Flow Indication, Filter Monitoring, Anhydrous Ammonia Application, Water Treatments, Vacuum Applications. 5 Year Warranty.
IP Rating
IP65

Description

Differential Pressure Gauge, Scale Type Ammonia Pressure, Pressure Range Minor Div. 0.2" WC, Rated Total Pressure 300 psi, Includes Instructions, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.