Zoro Homepage

Pressure Gauge, 0 to 10 psi

  • Mfr # 120-AA-00-OO-10P

  • Zoro # G0017841


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-AA-00-OO-10P
Zoro #
G0017841
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Case Depth
0.75 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Diameter
3 in

Description

Differential Pressure Gauge, Differential Pressure Range 0 to 10 psi, Rated Total Pressure 3000 psi, Connection Size 1/4 In. FNPT, Dial Size 2-1/2 In., Body Material Aluminum, Scale Type Pressure, Pressure Range Minor Div. 0.50 psi, Accuracy +/-3/2/3 Percent, Dial Material Engineered Plastic, Piston Material Stainless Steel, Seal Material Buna-N, Ambient Operating Range -40 Degrees to 200 Degrees F..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.