Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 10 psi

  • Mfr # 142-AA-00-O(AA)-10P

  • Zoro # G5762714


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-O(AA)-10P
Zoro #
G5762714
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Depth
0.78 in
Case Diameter
3 5/16 in
For Panel Cut-Out Size
3 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 10 psid
Sensor Type
Diaphragm
Differential Pressure Range Value
0 to 10
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Units
psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Body Material
Aluminum
Gauge Primary Range Smallest Graduation
0.5
Includes
Installation and Operation Manual
Standards
ASME B40.1 Grade B, CE, CSA, NEMA 4X, UL Listing
Relay Type
SPDT
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Gauge Connection Type
FNPT
Gauge Connection Location
Back
Differential Pressure Range
0 to 10 psi
Scale Type
Pressure
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Basic Gauge Case Material
Metal
Seal Material
Buna-N
Dial Material
Engineered Plastic
Rated Total Pressure
3000 psi
Diaphragm Material
Buna-N
Contact Rating
0.25A, 125V AC/V DC
Piston Material
Stainless Steel
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Number of Switches
1
Panel-Mountable
Yes
Sensor Material
Buna-N
Case Shape
Round
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
O-Ring Material
Buna-N
Switch Electrical Requirements
125V AC/DC; 3W; 0.25A
IP/NEMA Rating
IP65, NEMA 4X
Over-Pressure Limit
000 psi, 6
Includes Calibration Certificate
No
Lens Material
Acrylic
Accuracy Grade
ASME B40.1 Grade B
Bezel Gasket Material
Buna-N
Adjustable Set Points
Yes
Includes Vent Plug
No
Includes Mounting Hardware
No
Repeatability
+/-1%
Hazardous Location Rating
Class 1, Division 2, Groups A, B, C, D; Class 2, Division 2, Groups F, G
Switch Contact Type
SPDT
Removable Bezel
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
Gauge Case Material
Plastic
Non-Sparking
No
Maximum Working Static Pressure
3,000 psig
Blowout Safety Back
No
Pressure Measurement - Maximum
10 psid
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Process Media Temperature - Maximum
200 Degrees F
Switch Contact Form
SPDT
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.