Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 100 psi

  • Mfr # 140-SA-00-OO-100P

  • Zoro # G0017613


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-SA-00-OO-100P
Zoro #
G0017613
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Diameter
3 5/16 in
Bolt Circle Diameter
3.5 in
Case Depth
0.78 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 100 psid
Sensor Type
Diaphragm
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Rated Total Pressure
3,000 psi
Differential Pressure Range Units
psi
Includes
Instructions
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Body Material
316 Stainless Steel
Gauge Accuracy
+/-3-2-3%
Seal Material
Buna-N
Basic Gauge Wetted Parts
Buna-N
Gauge Connection Location
Back
Differential Pressure Range Value
0 to 100
Differential Pressure Gauge Type
Differential Pressure Gauge
Scale Type
Pressure
Gauge Primary Range Smallest Graduation
5
Dial Material
Engineered Plastic
Diaphragm Material
Buna-N
Differential Pressure Range
0 to 100 psi
Socket Material
Ceramic/Stainless Steel
Case Material
316 Stainless Steel
Includes Mounting Hardware
No
Sensor Material
Buna-N
Gauge Case Material
316 Stainless Steel
Bezel Gasket Material
Buna-N
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Non-Sparking
No
Movement Type
Rotary
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Panel-Mountable
Yes
Accuracy Grade
ASME B40.1 Grade B
Removable Bezel
No
Maximum Working Static Pressure
3,000 psig
Case Shape
Round
Adjustable Set Points
Yes
Pressure Gauge Type
Differential Pressure Gauge
Repeatability
1%
Primary Scale Minor Graduations
5
IP/NEMA Rating
IP65, NEMA 4X
Case Construction
Glass Reinforced
Movement Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Vent Plug
No
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Dial Color
White
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Scale Minor Graduations
5
NEMA Enclosure Rating
4X
Number of Switches
0
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
100 psid
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 100 PSID, Pressure Range Minor Div 5.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.