Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 15 psi

  • Mfr # 120-AA-00-O(CA)-15P

  • Zoro # G5493914


product price: $343.68
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-AA-00-O(CA)-15P
Zoro #
G5493914
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
2 1/2 in
For Panel Cut-Out Size
3 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 15 psid
Sensor Type
Piston
Scale Type
Pressure
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Primary Range Smallest Graduation
1
Rated Total Pressure
3000 psi
Differential Pressure Range
0 to 15 psi
Includes
Installation and Operation Manual
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Gauge Accuracy
+/-3-2-3%
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Contact Rating
0.25A, 125V AC/V DC
Dial Material
Engineered Plastic
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Body Material
Aluminum
Differential Gauge Connection Type
FNPT
Basic Gauge Case Material
Metal
Relay Type
SPDT
Gauge Connection Location
Back
Differential Pressure Range Units
psi
Seal Material
Buna-N
Differential Pressure Range Value
0 to 15
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
O-Ring Material
Buna-N
Hazardous Location Rating
Not Rated
Maximum Working Static Pressure
3,000 psig
Case Shape
Round
Includes Mounting Hardware
No
Dial Color
White
Gauge Case Material
Plastic
Bezel Gasket Material
Buna-N
Removable Bezel
No
Number of Switches
1
Adjustable Set Points
Yes
Switch Contact Type
SPDT
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.1 Grade B
Sensor Material
Buna-N
Non-Sparking
No
Movement Material
316 Stainless Steel
IP/NEMA Rating
IP65, NEMA 4X
Panel-Mountable
Yes
Over-Pressure Limit
000 psi, 12
Lens Material
Acrylic
Pressure Gauge Type
Differential Pressure Gauge with Switch
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Blowout Safety Back
No
Includes Vent Plug
No
Repeatability
+/-1%
Power Source
None
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
15 psid
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Switch Contact Form
SPDT
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.