Zoro Homepage

Pressure Gauge, 0 to 20 psi

  • Mfr # 142-AA-00-OO-20P

  • Zoro # G0018103


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-20P
Zoro #
G0018103
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 20 psid
Sensor Type
Diaphragm
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Units
psi
Rated Total Pressure
3,000 psi
Diaphragm Material
Buna-N
Dial Material
Engineered Plastic
Gauge Primary Range Smallest Graduation
1
Differential Gauge Connection Type
FNPT
Gauge Connection Location
Back
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Body Material
Aluminum
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Pressure Range Value
0 to 20
Differential Pressure Range
0 to 20 psi
Scale Type
Pressure
Differential Pressure Gauge Type
Differential Pressure Gauge
Basic Gauge Case Material
Metal
Basic Gauge Wetted Parts
Buna-N
Seal Material
Buna-N
Includes
Instructions
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Movement Type
Rotary
Bezel Gasket Material
Buna-N
Panel-Mountable
Yes
Adjustable Set Points
Yes
Maximum Working Static Pressure
3,000 psig
Removable Bezel
No
Gauge Case Material
Plastic
Primary Scale Minor Graduations
1
Hazardous Location Rating
Not Rated
Accuracy Grade
ASME B40.1 Grade B
Non-Sparking
No
Includes Calibration Certificate
No
Lens Material
Acrylic
Case Shape
Round
Compatible Process Media
Fluid, Wet Gas
Pressure Gauge Type
Differential Pressure Gauge
Repeatability
1%
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
Buna-N
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Blowout Safety Back
No
IP/NEMA Rating
IP65, NEMA 4X
Includes Vent Plug
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Case Construction
Glass Reinforced
Includes Mounting Hardware
No
Movement Material
316 Stainless Steel
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
20 psid
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Number of Switches
0
Operating Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
1
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 20 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.