Pressure Gauge, 0 to 25 In H2O

  • Mfr # 142-SC-00-OO-25H

  • Zoro # G0018356


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SC-00-OO-25H
Zoro #
G0018356
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Bolt Circle Diameter
5.63 in
Case Diameter
5 1/4 in
Case Depth
1.18 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 25 in wc
Sensor Type
Diaphragm
Basic Gauge Case Material
Metal
Gauge Connection Location
Back
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Pressure Range
0 to 25 in wc
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Differential Pressure Range Units
in wc
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Smallest Graduation
1
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Rated Total Pressure
3,000 psi
Seal Material
Buna-N
Differential Pressure Range Value
0 to 25
Differential Pressure Gauge Type
Differential Pressure Gauge
Includes
Instructions
Basic Gauge Wetted Parts
Buna-N
Dial Material
Engineered Plastic
Diaphragm Material
Buna-N
Body Material
316 Stainless Steel
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Adjustable Set Points
Yes
Blowout Safety Back
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Case Shape
Round
Maximum Working Static Pressure
3,000 psig
Hazardous Location Rating
Not Rated
Sensor Material
Buna-N
Lens Material
Acrylic
Accuracy Grade
ASME B40.1 Grade B
Includes Mounting Hardware
No
Compatible Process Media
Dissimilar Fluids, Fluids With High Concentration of Solids, Wet Gas
Non-Sparking
No
IP/NEMA Rating
IP65, NEMA 4X
Case Construction
Hermetically Sealed
Gauge Case Material
Plastic
Dial Color
White
Removable Bezel
No
Panel-Mountable
Yes
Pressure Gauge Type
Differential Pressure Gauge
Movement Type
Rotary
Primary Scale Minor Graduations
1
Includes Calibration Certificate
No
Includes Vent Plug
No
Pressure Measurement - Maximum
25 in wc
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
1
Number of Switches
0
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 25 In WC, Pressure Range Minor Div 1.0 In WC, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.