Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 25 psi

  • Mfr # 142-AA-00-OO-25P

  • Zoro # G0018112


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-AA-00-OO-25P
Zoro #
G0018112
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Diameter
3 in
Case Depth
0.78 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 25 psid
Sensor Type
Diaphragm
Gauge Accuracy
+/-3-2-3%
Basic Gauge Case Material
Metal
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Differential Gauge Connection Type
FNPT
Differential Pressure Range Units
psi
Basic Gauge Wetted Parts
Buna-N
Includes
Instructions
Gauge Primary Range Smallest Graduation
1
Gauge Connection Location
Back
Body Material
Aluminum
Scale Type
Pressure
Differential Pressure Gauge Type
Differential Pressure Gauge
Rated Total Pressure
3,000 psi
Differential Pressure Range
0 to 25 psi
Diaphragm Material
Buna-N
Differential Pressure Range Value
0 to 25
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Seal Material
Buna-N
Dial Material
Engineered Plastic
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Sensor Material
Buna-N
IP/NEMA Rating
IP65, NEMA 4X
Lens Material
Acrylic
Compatible Process Media
Fluid, Wet Gas
Includes Calibration Certificate
No
Movement Material
316 Stainless Steel
Repeatability
1%
Bezel Gasket Material
Buna-N
Includes Mounting Hardware
No
Primary Scale Minor Graduations
1
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Panel-Mountable
Yes
Case Shape
Round
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Vent Plug
No
Movement Type
Rotary
Adjustable Set Points
Yes
Gauge Case Material
Plastic
Pressure Gauge Type
Differential Pressure Gauge
Accuracy Grade
ASME B40.1 Grade B
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Maximum Working Static Pressure
3,000 psig
Removable Bezel
No
Case Construction
Glass Reinforced
Dial Color
White
Number of Switches
0
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
25 psid
Pressure Scale Minor Graduations
1
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 25 PSID, Pressure Range Minor Div 1.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.