Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 5 psi

  • Mfr # 120-SA-00-O(CA)-5P

  • Zoro # G5585815


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-SA-00-O(CA)-5P
Zoro #
G5585815
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
For Panel Cut-Out Size
3 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
For Panel Cutout Diameter
3 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Pressure Detection, Hydraulics, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
316L Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Piston
Contact Rating
0.25A, 125V AC/V DC
Basic Gauge Case Material
Metal
Gauge Connection Location
Back
Rated Total Pressure
6000 psi
Gauge Primary Range Smallest Graduation
0.2
Body Material
316 Stainless Steel
Differential Pressure Range Units
psi
Dial Material
Engineered Plastic
Differential Pressure Range Value
0 to 5
Seal Material
Buna-N
Standards
ASME, CSA B51-09, CSA Listing, UL Listing
Relay Type
SPDT
Includes
Installation and Operation Manual
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-3-2-3%
Piston Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Gauge Connection Type
FNPT
Differential Pressure Range
0 to 5 psi
Scale Type
Pressure
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Sensor Material
Buna-N
Gauge Case Material
Plastic
Accuracy Grade
ASME B40.1 Grade B
Maximum Working Static Pressure
6,000 psig
Number of Switches
1
Includes Vent Plug
No
Bezel Gasket Material
Buna-N
Switch Electrical Requirements
3W, 0.25A @ 125V AC/DC
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Over-Pressure Limit
000 psi, 12
Switch Contact Type
SPDT
Hazardous Location Rating
Not Rated
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Repeatability
+/-1%
Lens Material
Acrylic
Movement Material
316 Stainless Steel
Power Source
None
Removable Bezel
No
Panel-Mountable
Yes
Case Shape
Round
IP/NEMA Rating
IP65, NEMA 4X
Dial Color
White
Pressure Gauge Type
Differential Pressure Gauge with Switch
Blowout Safety Back
No
O-Ring Material
Buna-N
Non-Sparking
No
Includes Calibration Certificate
No
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5 psid
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Maximum
200 Degrees F
Switch Contact Form
SPDT
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Process Media Temperature - Minimum
-40 Degrees F
Working Static Pressure - Maximum
6,000 psig

Description

Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .2 lb., Rated Total Pressure 6000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.