Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 5 psi

  • Mfr # 142-SA-00-OO-5P

  • Zoro # G0018182


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
Model 142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-SA-00-OO-5P
Zoro #
G0018182
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Gauge Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Case Diameter
3 in
Case Depth
0.78 in
Bolt Circle Diameter
3.5 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
Model 142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Includes
Instructions
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Rated Total Pressure
3,000 psi
Scale Type
Pressure
Dial Material
Engineered Plastic
Seal Material
Buna-N
Diaphragm Material
Buna-N
Differential Pressure Range Value
0 to 5
Gauge Primary Range Smallest Graduation
0.2
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Gauge Connection Type
FNPT
Gauge Accuracy
+/-3-2-3%
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Differential Pressure Range
0 to 5 psi
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Body Material
316 Stainless Steel
Basic Gauge Wetted Parts
Buna-N
Gauge Connection Location
Back
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Adjustable Set Points
Yes
Includes Calibration Certificate
No
Removable Bezel
No
Pointer Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Case Construction
Glass Reinforced
Primary Scale Minor Graduations
0.2
Includes Vent Plug
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Blowout Safety Back
No
Movement Material
316 Stainless Steel
Accuracy Grade
ASME B40.1 Grade B
Panel-Mountable
Yes
Sensor Material
Buna-N
Hazardous Location Rating
Not Rated
Case Shape
Round
Includes Mounting Hardware
No
Repeatability
1%
Lens Material
Acrylic
Maximum Working Static Pressure
3,000 psig
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Pressure Gauge Type
Differential Pressure Gauge
Dial Color
White
Compatible Process Media
Fluid, Wet Gas
Gauge Case Material
Plastic
IP/NEMA Rating
IP65, NEMA 4X
Movement Type
Rotary
Bezel Gasket Material
Buna-N
NEMA Enclosure Rating
4X
Pressure Scale Minor Graduations
0.2
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Number of Switches
0
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
5 psid
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 5 PSID, Pressure Range Minor Div .20 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.