Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 0 to 5 psi

  • Mfr # 142-SC-00-OO-5P

  • Zoro # G0018401


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
142
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142-SC-00-OO-5P
Zoro #
G0018401
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Gauge Nominal Dial Size
4 1/2 in
Case Depth
1.18 in
Case Diameter
5 1/4 in
Bolt Circle Diameter
5.63 in
Manufacturer Warranty Length
5 yr

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
142
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 5 psid
Sensor Type
Diaphragm
Seal Material
Buna-N
Basic Gauge Case Material
Metal
Rated Total Pressure
3,000 psi
Differential Pressure Range
0 to 5 psi
Includes
Instructions
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Accuracy
+/-3-2-3%
Body Material
316 Stainless Steel
Diaphragm Material
Buna-N
Gauge Primary Range Smallest Graduation
0.2
Differential Pressure Range Value
0 to 5
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Pressure Range Units
psi
Scale Type
Pressure
Differential Gauge Connection Type
FNPT
Dial Material
Engineered Plastic
Basic Gauge Wetted Parts
Buna-N
Gauge Connection Location
Back
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Case Material
Plastic
Socket Material
Ceramic/Stainless Steel
Includes Calibration Certificate
No
Primary Scale Minor Graduations
0.2
Compatible Process Media
Dissimilar Fluids, Fluids With High Concentration of Solids, Wet Gas
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Pressure Gauge Type
Differential Pressure Gauge
Case Shape
Round
Accuracy Grade
ASME B40.1 Grade B
Hazardous Location Rating
Not Rated
Removable Bezel
No
Dial Color
White
Adjustable Set Points
Yes
Gauge Case Material
Plastic
Non-Sparking
No
Panel-Mountable
Yes
Case Construction
Hermetically Sealed
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Includes Vent Plug
No
Blowout Safety Back
No
Movement Type
Rotary
Lens Material
Acrylic
IP/NEMA Rating
IP65, NEMA 4X
Includes Mounting Hardware
No
Maximum Working Static Pressure
3,000 psig
Sensor Material
Buna-N
Process Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
5 psid
Pressure Measurement - Minimum
0 psid
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Number of Switches
0
Operating Temperature - Maximum
200 Degrees F
Pressure Scale Minor Graduations
0.2
IP Rating
IP65
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 5 PSID, Pressure Range Minor Div .20 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.