Pressure Gauge, 0 to 50 psi

  • Mfr # 120-AA-00-OO-50P

  • Zoro # G0017893


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
120
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-AA-00-OO-50P
Zoro #
G0017893
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in
Manufacturers Warranty Length
5 yr
Case Depth
0.75 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
3.5 in
Case Diameter
3 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
120
Process Connection Gender
Female
Application
Hydraulics, Filtration Monitoring, Pressure Detection, Pumps, Refrigeration, Valves
Process Connection Location
Back
Housing Material
Aluminum
Pressure Range
0 to 50 psid
Sensor Type
Piston
Includes
Instructions
Scale Type
Pressure
Basic Gauge Wetted Parts
Stainless Steel / Buna-N
Differential Pressure Range Units
psi
Gauge Accuracy
+/-3-2-3%
Rated Total Pressure
3,000 psi
Differential Pressure Gauge Type
Differential Pressure Gauge
Piston Material
Stainless Steel
Seal Material
Buna-N
Gauge Primary Range Smallest Graduation
2
Differential Gauge Connection Type
FNPT
Standards
CSA, UL
Dial Material
Engineered Plastic
Differential Pressure Range Value
0 to 50
Body Material
Aluminum
Differential Pressure Range
0 to 50 psi
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Case Material
Metal
Gauge Connection Location
Back
Socket Material
Ceramic/Stainless Steel
Case Material
Plastic
Case Construction
Glass Reinforced
Gauge Case Material
Plastic
Includes Calibration Certificate
No
Movement Material
Stainless Steel
Adjustable Set Points
Yes
Hazardous Location Rating
Not Rated
Primary Scale Minor Graduations
2
Pressure Gauge Type
Differential Pressure Gauge
Maximum Working Static Pressure
3,000 psig
Bezel Gasket Material
Buna-N
Sensor Material
Buna-N
Non-Sparking
No
Lens Material
Acrylic
Repeatability
1%
Dial Color
White
Case Shape
Round
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Mounting Hardware
No
IP/NEMA Rating
IP65, NEMA 4X
Accuracy Grade
ASME B40.1 Grade B
Panel-Mountable
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Removable Bezel
No
Blowout Safety Back
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Includes Vent Plug
No
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psid
Pressure Scale Minor Graduations
2
IP Rating
IP65
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
50 psid
Product Type
Piston type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Performance Testing, Heat Exchanger. 5 Year Warranty.
Working Static Pressure - Maximum
3,000 psig

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 PSID, Pressure Range Minor Div 2.0 PSID, Rated Total Pressure 6000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 2-1/2 In In, Aluminum Body Material, Plastic Dial Material, Stainless Steel Piston Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.